Beli transmission jack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WESTWARD Transmission Jack (Dongkrak Transmisi)
    Mulai

    Rp12.999.900

    WESTWARD Transmission Jack (Dongkrak Transmisi)
    Deskripsi:
    The Westward® heavy-duty hydraulic transmission jack is designed for lifting and lowering of transmissions and differentials from various vehicles. Strong reinforced steel construction with flanged side frames provide extra strength. Flexible saddles have both side and tilting angle adjustments to accommodate different shapes and sizes of transmissions and differentials. Fully-adjustable tilting heads. Load restraining chains help to assure the user’s safety when lifting and lowering load. Four casters allow easy movement and easy positioning of transmission jack. Patented oil by-pass mechanism offers stroke limitation of ram piston. Durable rust-free enamel finish. Metered release valve assures precise adjustment of cradle height and smooth lowering of load.
    atribut:
    • Item: Transmission Jack
  2. MAXPRO Transmission Floor Jack (Dongkrak Transmisi)
    Mulai

    Rp3.999.900

    MAXPRO Transmission Floor Jack (Dongkrak Transmisi)
    Deskripsi:
    - This jack a lifting device designed only for lifting part of the total vechile (ie. one wheel) do not move or dolly the vechile while itis on the jack- Position this jack to only lift on the areas of the vechile as specified by the vechile manufacture- After lifting the vechile, always support the load with appropriately rate vechile support stands before working on the vechile- Do not overload this jack beyond its rated capacity. overloading can cause demage to or failure of the jack.- This jack designed only for use on hard level surfaces capable of sustaining the load. use on other than hard level surfaces can result in jack instabillity and possible of the load.- Center load on the jack adapter before lifting vechile. off center loads and loads lifted when the jack is not can cause loss of load or demage to the jack.- Failure to heed this warning may result in loss of load. demages to the jack and/or jack failure resulting in personal injury or property demage.
  3. Wipro Transmission Jack Adapter (Dongkrak Transmisi)
    Mulai

    Rp949.900

    Wipro Transmission Jack Adapter (Dongkrak Transmisi)
    atribut:
    • Capacity (kg): 200
    • Packaging Dimensions (mm): 350x210x120
    • Maximum Height (mm): 670
    • Minimum Height (mm): 140
  4. APR Impact Wrench
    Mulai

    Rp569.900

    APR Impact Wrench
    Deskripsi:
    Type AP78PROMAX+ adalah seri lengkap cvt edition impact JUMBO ANVIL 1/2INCH tenaga asli 1850nm tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap78promax+. Memenangkan the best JUMBO impact WRENCH 1/2inch 2024. Sebagai impact 1/2inch terkuat dan terbaik thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan bengkel mobil, serta servis mesin truck.Kelengkapan yang didapat :baterai 15cell LXTsock 1/2inch CVT 39-41 + konektorsock 8mm panjang 15cm + konektorKepala bor 10mm+ kunci bor + adaptorObeng” +- & sock roofting 8.10.sock 1/2inch 8cm nomer : 10,12,14,17,19,21,241 FAST charging1 unit mesin AP78PROMAX+ 1850NM REAL.Buku manual bahasa Indonesia.Ketahanan baterai Rata” Bengkel motor tahan 3hari kerja full tanpa cas.Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
  5. WESTCO Transmission Jack Stand (Dongkrak Transmisi)
    Mulai

    Rp6.199.900

    WESTCO Transmission Jack Stand (Dongkrak Transmisi)
    atribut:
    • Dimensions (mm): 1129x230x280
    • Height (mm): 1100
    • Maximum Height (mm): 1900
    • Rated load (kg): 500
  6. JTC Telescopic Transmission Jack (Professional)
    Mulai

    Rp24.999.900

    JTC Telescopic Transmission Jack (Professional)
    atribut:
    • Capacity: 500kg (1/2 Ton)
    • Height Range: 875-1800 mm
  7. NAGASAKI Transmission Jack (Dongkrak Transmisi)
    Mulai

    Rp34.999.900

    NAGASAKI Transmission Jack (Dongkrak Transmisi)
    Deskripsi:
    To meet the demand for a more efficient working with two-paul and four­paul lift, our ML-800, Hydraulic Transmission Lift has been specially designed to provide the high standard of efficiency for the service of ordinary cars. Movable to all direction with ease. Light-weighted finish giving smoothness on servicing
    atribut:
    • Capacity (kg): 800
    • Full Length (mm): 800
    • Full width (mm): 850
    • Minimum Height (mm): 900
    • Middle Height (mm): 1330
    • Maximum Height (mm): 1800
    • Oil Capacity: About 1.8
    • Power Lift (mm): 900
    • Sidewise Slide (mm): 40
    • Table cradle (Forward and Backward tilt) (°): 15
  8. TEKIRO Jack Stand (Penyangga Kendaraan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    TEKIRO Jack Stand (Penyangga Kendaraan)
    Deskripsi:
    TEKIRO Jack Stand Tahanan Dongkrak [3 Ton] merupakan alat penopang dan pengaman kendaraan yang sudah diangkat dengan dongkrak. Khususnya dibengkel dan garasi, safety stand mutlak dibutuhkan karena dongkrak tidak dapat menjamin keamanan terhadap terjadinya slip antara dongkrak dengan titik tumpu pada kendaraan, terutama jika Cranes digunakan khusus untuk mengangkat engine dan transmisi yang akan diperbaiki dan sekaligus untuk memasangkannya setelah perbaikan. Jack stand menjamin keselamatan mekanik saat melakukan perbaikan di bawah mobil. Dengan mengunakan jack stand, rasa aman dan nyaman akan dirasakan mekanik. Jack stand di rancang mampu menahan beban kendaraan dan tidak akan turun atau bergeser dari tempat awalnya. Dongkrak yang sudah berusia atau pengencangan baut penurun tekanan yang tidak kencang, dapat mengakibatkan dongkrak turun dengan sendiri. Jika anda tidak memiliki jack stand, anda dapat memasang roda yang dilepas pada sisi samping mobil. Agar saat dongkrak anjlok, beban mobil akan di topang oleh pelek ban dan anda tidak terjepit mobil.untuk mendongkrak/mengangkat barang/kendaraan dengan bentuk stand 4 kaki berkekuatan 3 ton dan berdimenisi 288mm 423mm 210mmFungsi : untuk mendongkrak/mengangkat barang/kendaraan dengan bentuk stand 4 kaki berkekuatan Material : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  9. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  10. MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  11. AS ONE Vacuum Pump Rotary Oil-Sealed Economy (Pompa Vakum)
    Mulai

    Rp5.299.900

    AS ONE Vacuum Pump Rotary Oil-Sealed Economy (Pompa Vakum)
    atribut:
    • Package Size (mm): 150x310x260
  12. APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
  13. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  14. TEKIRO Digital Multimeter (Multitester)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp419.900

    TEKIRO Digital Multimeter (Multitester)
    Deskripsi:
    TEKIRO DIGITAL MULTIMETER adalah multimeter digital genggam dan dioperasikan dengan baterai dengan multi fungsi. Multimeter ini dirancang untuk memenuhi CAT III 300V, Pengoperasian yang nyaman memungkinkan Anda memilih rentang pengukuran yang tepat saat mengerjakan berbagai komponen. Sebagai alat ukur umum, Multimeter Digital banyak digunakan di rumah, sekolah, laboratorium, pabrik dan bidang sosial lainnya.Toleransi Maximum 1.2 %pengukuran frekwensi sampai 1KhzDapat mengukur Arus ACMaximum Resistansi 20 OhmSelector Buzzer DipisahPengukuran Tegangan AC yang lebih PresisiCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 40Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 50Relative Humidity: < 85%RHOperating Altitude: 0 to 2000 metersIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 214g (including battery)
    atribut:
    • Display: 31/2 digit LCD with a max. reading of 1999
    • Negative Polarity Indication: Negative sign “-\" shown on the display automatically
    • Sampling Rate: About 2 to 3 times/sec
    • Operating Environment Temperature (°C): 0 to 40
    • Temperature (°C): 10 to 50
    • Battery: Vbattery 6F22 or equivalent 1 piece
    • IP Degree: IP20
    • Operating Altitude (m): 0 to 2000
    • Relative Humidity (%RH): < 85
    • Size (mm): 144x80x38
Daftar Harga transmission jack Terbaru October 2026
KESTONE Transmission Jack (Dongkrak Transmisi)Rp6.299.900
KRISBOW Transmission Hydraulic Jack (Dongkrak Hidrolik)Rp4.399.900
WESTWARD Transmission Jack (Dongkrak Transmisi)Rp12.999.900
MAXPRO Transmission Floor Jack (Dongkrak Transmisi)Rp3.999.900
KESTONE Motor CycleliftRp9.099.900
Wipro Transmission Jack Adapter (Dongkrak Transmisi)Rp949.900
APR Impact WrenchRp569.900
WESTCO Transmission Jack Stand (Dongkrak Transmisi)Rp6.199.900
JTC Telescopic Transmission Jack (Professional)Rp24.999.900
NAGASAKI Transmission Jack (Dongkrak Transmisi)Rp34.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)